Beli reel tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOKUYO Tape Cutter Calcut Steel Type (Dispenser Isolasi)
    Mulai

    Rp509.900

    KOKUYO Tape Cutter Calcut Steel Type (Dispenser Isolasi)
    Deskripsi:
    Because it is made of steel and compact, we will not take up space. You can cut the tape with a light force of about 1/2 with Kalkat's own special processing blade. (Compared to our company). The cutting edge of the cut tape is straight and beautiful. You can easily replace the blade, so you can patronize it for a long time. Blades are difficult to stick glue tape, design is designed to last a long time. The PP tape which was hard to cut with the conventional tape cutter is also firmly cut and economical. We adopt a new mechanism reel which makes it easy to set the tape straight against the reel. The reel is designed to correspond to both large and small winding tape. Tape of large winding tape can be used up to 24 mm in width and phi 114 mm in outer diameter. Tapes with a width of 19 mm and outer diameter phi 60 mm can be used for small winding tape.
    atribut:
    • Material: Body: steel, reel: R-ABS, blade holder, holder: ABS, holder cover: PC
    • Weight (kg): 1.2
    • Green Purchasing Law: Conform
    • Color: black
    • Outside Dimension/Depth (mm): 146
    • Outer Height (mm): 96
    • Tape Type: Large winding, small winding dual use
    • Width (mm): 42
  2. KOKUYO Tape Cutter Calcut (Dispenser Isolasi)
    Mulai

    Rp299.900

    KOKUYO Tape Cutter Calcut (Dispenser Isolasi)
    Deskripsi:
    You can cut the tape with a light force of about 1/2 with Kalkat's own special processing blade. (Manufacturer ratio). The cutting edge of the cut tape is straight and beautiful. You can easily replace the blade, so you can patronize it for a long time. Blades are difficult to stick glue tape, design is designed to last a long time. We adopt a new mechanism reel which makes it easy to set the tape straight against the reel. A recess is provided in the body that makes it easy to carry.
    atribut:
    • Compatible: Large winding, small winding dual use
    • Green Purchasing Law: Conform
    • Adapter Tape External Diameter (phi mm): (Large winding) 110, (small winding) 60
    • Material: (Body) R - ABS, (Bottom plate, Reel, Blade holder) ABS, (Holder cover) PC
    • External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 66 x 186 x 106
    • Adapter Tape Width (mm): (Large winding) 24, (small winding) 19
    • Weight (kg): 1.2
  3. monotaro Tape Cutter (Tempat Solasi / Dispenser Lakban Meja)
    Rating:
    76% of 100
    (15)
    Mulai

    Rp27.900

    monotaro Tape Cutter (Tempat Solasi / Dispenser Lakban Meja)
    Deskripsi:
    Produk ini juga sering disebut dengan dispenser tape
  4. brennenstuhl Garant Cable Reel
    Mulai

    Rp6.199.900

    brennenstuhl Garant Cable Reel
    Deskripsi:
    Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomic cable guide handle for perfect cable-management during winding.4 earthed sockets with self-closing covers.Thermal cut-out protection, indicator shows overheating or overloading.
    atribut:
    • Cable Designation: H05VV-F 3G2,5
    • Cable Length (m): 40
    • Cable Quality: PVC
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 4,00
    • Degree of Protection (IP): IP20
    • Area of use: indoor
    • Dimensions (HxLxW) (cm): 36x19x27.5
    • Reel diameter (mm): 290
  5. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
  6. TRUSCO Auto Air Reel
    Mulai

    Rp2.799.900

    TRUSCO Auto Air Reel
    atribut:
    • Material: Main body:Plastic, Hose:Polyurethane (Mesh)
    • Hose Inside Diameter x Outside Diameter (mm): 6.5 x 10
    • Primary Hose Total Length (m): 1
    • Secondary Hose Total Length (m): 12
    • Width (mm): 158
    • Depth (mm): 360
    • Height (mm): 260
  7. brennenstuhl Garant IP44 Cable Reel (Kabel Roll)
    Mulai

    Rp3.099.900

    brennenstuhl Garant IP44 Cable Reel (Kabel Roll)
    Deskripsi:
    Reel body made of special plastic with reinforced ribbed structure.Innovative and ergonomic cable guide handle "cable pilot" for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.The BREMAXX®-cable is extremely sturdy, applicable down to -35 °C, oil- and UV-resistant and highly abrasion-resistant.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.
    atribut:
    • Cable Designation: AT-N05V3V3-F 3G1,5
    • Cable Quality: BREMAXX
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 3,00
    • Degree of Protection (IP): IP44
    • Area of use: outdoor
  8. Nichiban Dispenser Lakban Liner Beauty (Tempat Solasi)
    Mulai

    Rp449.900

    Nichiban Dispenser Lakban Liner Beauty (Tempat Solasi)
    atribut:
    • Material: Body: ABS , Reel: PC , Cushion material: EVA , Blade: metal
    • Maximum Tape Outer Diameter (mm): 55
    • Maximum Tape Width (mm): 18
    • Maximum Tape Winding Length (m): 20
  9. monotaro Lakban Anti Slip Outdoor (Selotip)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp289.900

    monotaro Lakban Anti Slip Outdoor (Selotip)
    Deskripsi:
    Produk ini juga sering disebut dengan Safety Walk Tape
    atribut:
    • Tape Width (mm): 50
    • Tape Length (m): 5
    • Abrasive Type: Mineral Particles (Aluminium Oxide)
    • Adhesive Power (g/25mm): 1500
    • Base Material: Aluminium Foil
    • Durability (years): about 1 to 1.5 (standard)
    • Extensibility (%): 25
    • Operating Temperature Range (°C): - 5 to 50
    • Specification: Both indoor and outdoor use.
    • Tape Thickness (mm): 1.55 (± 0.3)
    • Tensile Strength (kgf/25mm): 6
    • Type: For Rugged Surfaces, Checkered Sheet Steels (Checker Plates)
Daftar Harga reel tape Terbaru October 2026
STANLEY Measuring Tape Open Case Fiberglass (Meteran)Rp289.900
KOKUYO Tape Cutter Calcut Steel Type (Dispenser Isolasi)Rp509.900
KOKUYO Tape Cutter Calcut (Dispenser Isolasi)Rp299.900
monotaro Tape Cutter (Tempat Solasi / Dispenser Lakban Meja)Rp27.900
brennenstuhl Garant Cable ReelRp6.199.900
Tajima Measuring Tape (Meteran)Rp359.900
TRUSCO Auto Air ReelRp2.799.900
brennenstuhl Garant IP44 Cable Reel (Kabel Roll)Rp3.099.900
Nichiban Dispenser Lakban Liner Beauty (Tempat Solasi)Rp449.900
monotaro Lakban Anti Slip Outdoor (Selotip)Rp289.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)